-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Three Conductor Lug |
|---|---|
| Body Material | Aluminum |
| Compatible With Product Type | Aluminum Cable, Copper Cable |
| Connection Orientation | Dual Rated Lug |
| Connector Type | Terminal |
| Contact Finish | Tin |
| Finish | Tin Coated |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Maximum | 2/0 AWG |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| For Stud Size | 1/2" |
| Head Style | Slotted |
| Hole Dia. | 14/25" |
| Hole Diameter | 0.56" |
| Hole Spacing | 1 3/4" |
| Length | 3 3/4" |
| Length (straight Wireway) | 3 3/4" |
| Material | Aluminium |
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 600V |
|---|---|
| Min. Conductor Size | 14 AWG |
| No. Of Conductors | 3 |
| Number Of Conductors | 3 |
| Number Of Holes | 2 |
| Number Of Terminations | 3 |
| Overall Depth | 2" |
| Overall Length | 3.75" |
| Overall Width | 1.79" |
| Special Features | Providing Low Contact Resistance |
| Stud Size | 1/2" |
| Tongue Length | 3.06" |
| Tongue Thickness | 0.19" |
| Tongue Width | 1.95" |
| Torque | 50 lbs.-in. |
| Type | Commercial |
| Width | 1.95" |
| Wire Material | Copper |
| Height (cm) | 4.55 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 5 |
| HS Code | 8535908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)