-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gearbelt Pulley |
|---|---|
| Belt Pitch | 1/2" |
| Bore Dia. | 1/2" to 1 5/8" |
| Bore Type | QD |
| Bushing Type | SH |
| Face Width | 1 5/16" |
| Flange Dia. | 3 3/8" |
| For Use With | 1 Inch Width Type H100 Belt |
|---|---|
| Number Of Teeth | 20 |
| Outside Dia. | 3.129" |
| Overall Length | 2.0125" |
| Pitch Dia. | 3.183" |
| Type | Solid Type EF |
| Height (cm) | 7.95 |
|---|---|
| Length (cm) | 5.11 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.792 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)