BROWNING 3513520 16H100JA Gearbelt Pulley, Bushed Bore, Steel

Item: AX4MDN
Model: 3513520
Cross Ref: 16H100JA
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$393.82 /unit (ex. VAT)
This product can only be shipped in multiples of 10
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gearbelt Pulley

Shipping Information

Height (cm) 6.32
Length (cm) 4.72
Width (cm) 6.32
Country Of Origin US
Weight (kg) 0.558

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site