-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Chain Sprocket |
|---|---|
| Bore Dia. | 3/8" |
| Bushing Type | Type 3 Split Taper |
| Chain Size | #35 |
| Hub Dia. | 2.015" |
| Length Through Bore | 1.026" |
| Material | Steel |
|---|---|
| No. Of Teeth | 18 |
| Outside Dia. | 2.352" |
| Pitch Dia. | 2 4/25" |
| Pitch Size | 3/8" |
| Type | Single Strand |
| Height (cm) | 5.97 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)