-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Chain Sprocket |
|---|---|
| Bore Dia. | 3/8" |
| Bushing Bore Range | 3/8" to 1" |
| Bushing Size | G |
| Bushing Type | Type 3 Split Taper |
| Chain Pitch | 3/8" |
| Chain Size | 35 |
| Chain Type | ANSI Roller Chain |
| Hardened Teeth | No |
| Hub Dia. | 2.015" |
| Hub Type | B Hub One Side |
| Keyway | Yes |
| Length Through Bore | 1.026" |
|---|---|
| Material | Steel |
| Min. Plain Bore | No |
| Mounting Method | Bushed |
| No. Of Rows Of Teeth | 1 |
| No. Of Teeth | 16 |
| Other Features | Split Taper Bushing |
| Outside Dia. | 2.11" |
| Pitch Dia. | 1.922" |
| Pitch Size | 3/8" |
| System Of Measurement | Imperial |
| Type | Single Strand |
| Height (cm) | 5.36 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.36 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)