BROWNING 1055508 28HB100 Gearbelt Pulley, Rough Bore, Steel

Item: AX3QFK
Model: 1055508
Cross Ref: 28HB100
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$367.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gearbelt Pulley

Shipping Information

Height (cm) 8.38
Length (cm) 13.72
Width (cm) 13.46
Country Of Origin US
Weight (kg) 3.645

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site