80/20 25-6415 Linear Bearing With Brake Hole, 3 Slot, 47mm x 41.2mm x 49.8mm, Aluminum

Item: AE4FAJ
Model: 25-6415
Cross Ref: 5JRW0
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$98.63
5% off
$93.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Linear Bearing
A (thread Size) 49.73 mm
B 16.48 mm
Bearing Profile Single Flanged
Bearing Type Standard Linear
C 5.99 mm
Color Clear Silver
Compatible Brand And Series 25 Series
D 1.8 mm
E 41.12 mm
F 33.15 mm
Finish Clear Anodized
For No. Of Slots 3
For Number Of Slots 3
G 7.8 mm
Grade Grade 6063-T6
H 3.99 mm
Housing Material Aluminum
J 33.25 mm
K 7.98 mm
L 47 mm
M 23.5 mm
Material Aluminum
Mounting Hole Dia. 6.3 mm
N 11 mm
Overall Height 49.8 mm
P 20.56 mm
Pad Type Standard
Process Extruded
Q 25 mm
R #8 FHS
S 6.53 mm
Series 25 Series
System Of Measurement Metric
T 6.3 mm
U 25 mm
V 11 mm
W 8.23 mm
X 10.69 mm

Shipping Information

Height (cm) 5.08
Length (cm) 10.16
Width (cm) 5.08
HS Code 8483304080
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site