-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Bearing |
|---|---|
| A (thread Size) | 71.83 mm |
| B | 19 mm |
| C | 8.99 mm |
| Color | Clear |
| D | 2.58 mm |
| E | 65.13 mm |
| F | 52.83 mm |
| Finish | Clear Anodized |
| Flange Thickness | 12 mm |
| For No. Of Slots | 3 |
| For Number Of Slots | 3 |
| G | 12.32 mm |
| Grade | Grade 6063-T6 |
| H | 6.15 mm |
| J | 52.83 mm |
| L | 75 mm |
| M | 37.5 mm |
| Material | Aluminum |
|---|---|
| Mounting Hole Dia. | 8.3 mm |
| N | 17.5 mm |
| Overall Height | 71.9 mm |
| Overall Length | 75.1 mm |
| Overall Width | 65.2 mm |
| P | 32.56 mm |
| Process | Extruded |
| Q | 40 mm |
| R | #10 FHS |
| S | 8.71 mm |
| Series | 40 Series |
| T | 8.33 mm |
| U | 40 mm |
| V | 17.5 mm |
| W | 9.53 mm |
| X | 17.42 mm |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8483304080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)