-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gearbelt Pulley |
|---|---|
| Belt Pitch | 1/5" |
| Belt Style | XL |
| Bore Dia. | 1/4" to 3/8" |
| Bushing Type | MPB |
| Face Width | 0.563" |
| Flange | Yes |
| Flange Dia. | 1 1/4" |
| For Belt Width | 3/8" |
| For Use With | 3/8 Inch Width Type XL Belt |
| Hub Dia. | 11/16" |
| Hub Projection | 1/4" |
| Keyway | No |
|---|---|
| Material | Aluminum |
| Max. Bore | 3/8" |
| Min. Plain Bore | Yes |
| Mounting Method | Rough Bore |
| Number Of Teeth | 16 |
| Other Features | Extra Light, Type 2 |
| Outside Dia. | 0.999" |
| Overall Length | 13/16" |
| Pitch Dia. | 1.019" |
| System Of Measurement | Imperial |
| Type | Type 2 |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 6.5 |
| Width (cm) | 6.5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)