-
Select Country
- Source Now
Get it by Monday, Feb 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gearbelt Pulley |
|---|---|
| Belt Pitch | 1/5" |
| Belt Style | XL |
| Bore Dia. | 3/16" |
| Bushing Type | MPB |
| Face Width | 0.563" |
| Flange | Yes |
| Flange Dia. | 15/16" |
| For Belt Width | 3/8" |
| For Use With | 3/8 Inch Width Type XL Belt |
| Hub Dia. | 7/16" |
| Hub Projection | 1/4" |
| Keyway | No |
|---|---|
| Material | Aluminum |
| Max. Bore | 0.188" |
| Min. Plain Bore | Yes |
| Mounting Method | Rough Bore |
| Number Of Teeth | 10 |
| Other Features | Extra Light, Type 2 |
| Outside Dia. | 0.617" |
| Overall Length | 13/16" |
| Pitch Dia. | 0.637" |
| System Of Measurement | Imperial |
| Type | Type 2 |
| Height (cm) | 1.57 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 1.57 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)