-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Series | A, B Series |
| Bore Dia. | 3/4" to 1 3/4" |
| Bore Type | Split Taper |
| Bushing Type | P2 |
| Face Width | 4" |
| Keyway | Yes |
| Material | Cast Iron |
| Max. Pitch Dia. | 4 3/5" |
| Min. Pitch Dia. | 4 1/5" |
| Min. Plain Bore | No |
|---|---|
| No. Of Grooves | 5 |
| Outside Dia. | 4.95" |
| Overall Length | 4 1/4" |
| Pitch Dia. (a) | 4 2/5" |
| Pitch Dia. (b) | 4.9" |
| Series | TB Series |
| Suitable For Use With | Gripbelt A And B Cross Section V-Belt |
| System Of Measurement | Imperial |
| Type | Type 13 Web |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 12.4 |
| Width (cm) | 12.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.554 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)