BROWNING 1001221 5TB34 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: BA4GZX
Model: 1001221
Cross Ref: 5TB34
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$340.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item V-Belt Sheave

Shipping Information

Height (cm) 10.8
Length (cm) 11.28
Width (cm) 11.28
Country Of Origin US
Weight (kg) 2.475

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site