-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | In-Line Ventilator |
|---|---|
| Cfm @ 0.000-in. Sp | 546 CFM |
| Cfm @ 0.100-in. Sp | 526 CFM |
| Cfm @ 0.125-in. Sp | 519 CFM |
| Cfm @ 0.375-in. Sp | 472 CFM |
| Cfm @ 0.500-in. Sp | 447 CFM |
| Cfm @ 0.625-in. Sp | 407 CFM |
| Cfm @ 0.750-in. Sp | 364 CFM |
| Cfm @ 1.000-in. Sp | 232 CFM |
| Discharge Direction | Horizontal |
| Duct Dia. | 10" |
| Duct Height | 4 1/2" |
| Duct Shape | Rectangular |
| Duct Width | 18 1/2" |
| Exhaust Airflow @ 0.000 In Sp | 546 CFM |
| Exhaust Airflow @ 0.100 In Sp | 526 CFM |
| Exhaust Airflow @ 0.250 In Sp | 494/496 CFM |
| Fan Wattage | 232 W |
| Frequency | 60 Hz |
| Full Load Amps | 2.2A |
| Housing Finish | Galvanized |
| Housing Height | 11 3/4" |
| Housing Length | 12 1/4" |
| Housing Material | Steel |
| Inlet Height | 4 1/2" |
| Max. Inlet Temp. | 104°F |
| Maximum Airflow | 546 CFM |
| Maximum Noise Level | 3.4 sones |
| Motor Enclosure Design | Open |
| Motor Insulation | Class B |
|---|---|
| Motor Output Power | 232 W |
| Motor Speed | 890 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Position | Remote In Line |
| Mounting Type | Mounting Brackets |
| Noise Level @ 0.000 In Sp @ 5 Ft | 2.9 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 2 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 3.4 sones |
| Noise Level @ 0.250 In Sp @ 5 Ft | 3.7 sones |
| Number Of Speeds | 1 |
| Outlet Width | 18 1/2" |
| Overall Depth | 12 1/4" |
| Overall Height | 11 3/4" |
| Overall Width | 21 1/2" |
| Phase | 1 |
| Profile Height Family | Low |
| Profile Width Family | Double Wide |
| Sones @ 0.000-in. Sp @ 5 Ft. | 2.4 sones |
| Sones @ 0.100-in. Sp @ 5 Ft. | 2.4 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 3.7 sones |
| Speed Control | 4C331 Or 6E897 |
| Standards | Ul/Cul |
| Type | In Line |
| Voltage | 120V AC |
| Wattage | 232 W |
| Wheel Dia. | 7.812" |
| Wheel Material | Polymer |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 42.16 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)