-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Bit |
|---|---|
| Application | Power |
| Application - Tools | Power |
| Body Dia. | 1/4" |
| Fastening Tool Material | Steel |
| Features | Magnetic |
| Hex Shank Size | 1/4" |
| Hex Size | 1/4" |
| Impact Rated | Not Impact Rated |
|---|---|
| Magnetic/nonmagnetic | Magnetic |
| Material | Steel |
| Overall Bit Length | 2 1/4" |
| Products By Industry | Fabricated Metals |
| Shank Style | Hex |
| Type | Magnetic Holder |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 6.35 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)