-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | In-Line Ventilator |
|---|---|
| Cfm @ 0.100-in. Sp | 415 CFM |
| Cfm @ 0.125-in. Sp | 406 CFM |
| Cfm @ 0.250-in. Sp | 360 CFM |
| Cfm @ 0.375-in. Sp | 313 CFM |
| Cfm @ 0.500-in. Sp | 271 CFM |
| Cfm @ 0.625-in. Sp | 223 CFM |
| Cfm @ 0.750-in. Sp | 167 CFM |
| Cfm @ 1.000-in. Sp | 6 CFM |
| Discharge Direction | Horizontal |
| Duct Height | 4 1/2" |
| Duct Shape | Rectangular |
| Duct Width | 18 1/2" |
| Exhaust Airflow @ 0.000 In Sp | 450 CFM |
| Exhaust Airflow @ 0.100 In Sp | 415 CFM |
| Exhaust Airflow @ 0.250 In Sp | 360/372 CFM |
| Fan Wattage | 146 W |
| Frequency | 60 Hz |
| Full Load Amps | 1.4A |
| Housing Finish | Galvanized |
| Housing Height | 11 3/4" |
| Housing Length | 12 1/4" |
| Housing Material | Steel |
| Housing Width | 21 1/4" |
| Max. Inlet Temp. | 104°F |
| Maximum Airflow | 450 CFM |
| Maximum Noise Level | 1.6 sones |
| Motor Enclosure Design | Open |
| Motor Insulation | Class B |
|---|---|
| Motor Output Power | 146 W |
| Motor Speed | 775 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Position | Remote In Line |
| Mounting Type | Mounting Brackets |
| Noise Level @ 0.000 In Sp @ 5 Ft | 1.6 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 1.6 sones, 1.7 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 1.7 sones |
| Noise Level @ 0.250 In Sp @ 5 Ft | 2 sones |
| Number Of Speeds | 1 |
| Outlet Width | 18 1/2" |
| Overall Depth | 12 1/4" |
| Overall Height | 11 3/4" |
| Overall Width | 21 1/2" |
| Phase | 1 |
| Profile Height Family | Low |
| Profile Width Family | Double Wide |
| Sones @ 0.000-in. Sp @ 5 Ft. | 1.4 sones |
| Sones @ 0.100-in. Sp @ 5 Ft. | 1.6 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 1.9 sones |
| Speed Control | 4C331 Or 6E897 |
| Standards | Ul/Cul |
| Type | In Line |
| Voltage | 120V AC |
| Wattage | 146 W |
| Wheel Dia. | 7.812" |
| Wheel Material | Polymer |
| Height (cm) | 38.86 |
|---|---|
| Length (cm) | 65.02 |
| Width (cm) | 41.91 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.5125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)