-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Blanket |
|---|---|
| Amps | 13.5A |
| Backing Type | No Backing |
| Color | Orange |
| Compatible Material | Metal |
| Compatible With Manufacturer Model Number | HL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, SDXJA, SDXKA, TB250N-150, TTD999-K120 |
| Compatible With Product Type | Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats |
| Controller | Not Included |
| Exposure Temperature - Maximum | 232°C |
| Exposure Temperature - Minimum | -51°C |
| Features | Chemical Resistant, Moisture Resistant, Radiation Resistant |
| Heating Device Outer Material | Fiberglass Reinforced Silicone Rubber |
| Heating Device Type | Blanket |
| Includes Controller | No |
| Length | 36" |
| Max. Temp. | 450°F |
| Operating Temperature - Maximum | 232°C |
| Operating Temperature - Minimum | 232°C |
| Overall Length | 36" |
| Overall Width | 18" |
| Power Cord Length | 4 ft. |
|---|---|
| Power Density | 2.5 W/sq. in. |
| Product Type | Heating Blanket |
| Requires Controller | Controller Required |
| Series | SRL Series |
| Temp. Range | 232°C to 232°C |
| Temperature Range | 232°C to 232°C |
| Thickness | 3/16" |
| Voltage | 120V |
| Wattage | 1620 W |
| Width | 18" |
| Wiring | Grounded |
| Heating Device Outer Finish | Fiberglass Reinforced |
| Heating Device Outer Material | Silicone Rubber |
| Max. Exposure Temp. | 232°C |
| Min. Exposure Temp. | -51°C |
| Operating Temp. | 232°C |
| standard | CCSAUS, CE, CRUS, REACH, ROHS |
| watts | 1620 W |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 95.25 |
| Width (cm) | 66.04 |
| HS Code | 8516790000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.069 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)