-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heating Blanket |
|---|---|
| Amps | 6.75A |
| Backing Type | No Backing |
| Color | Orange |
| Compatible Material | Metal |
| Compatible With Manufacturer Model Number | HL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA, TB250N-150, TTD999-K120 |
| Compatible With Product Type | Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats |
| Controller | Not Included |
| Exposure Temperature - Maximum | 232°C |
| Exposure Temperature - Minimum | -51°C |
| Features | Chemical Resistant, Moisture Resistant, Radiation Resistant |
| Heating Device Type | Blanket |
| Includes Controller | No |
| Length | 18" |
| Max. Temp. | 450°F |
| Operating Temperature - Maximum | 232°C |
| Operating Temperature - Minimum | 232°C |
| Overall Length | 18" |
| Overall Width | 18" |
| Power Cord Length | 4 ft. |
|---|---|
| Power Density | 2.5 W/sq. in. |
| Product Type | Heating Blanket |
| Requires Controller | Controller Required |
| Series | SRL Series |
| Temp. Range | 232°C to 232°C |
| Temperature Range | 232°C to 232°C |
| Thickness | 3/16" |
| Wattage | 810 W |
| Width | 18" |
| Wiring | Grounded |
| Heating Device Outer Finish | Fiberglass Reinforced |
| Heating Device Outer Material | Silicone Rubber |
| Max. Exposure Temp. | 232°C |
| Min. Exposure Temp. | -51°C |
| Operating Temp. | 232°C |
| standard | CCSAUS, CE, CRUS, REACH, ROHS |
| Voltage | 120V |
| watts | 810 W |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 52.58 |
| Width (cm) | 53.09 |
| HS Code | 8516790000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)