-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Tape |
|---|---|
| Accuracy | -5.56°C to +5.56°C |
| Amps | 3A |
| Backing Type | No Backing |
| Color | Orange |
| Compatible Material | Glass, Metal |
| Compatible With Product Type | De-Icing Pipes, Valves |
| Controller | Included |
| Exposure Temperature - Maximum | 232°C |
| Features | Chemical Resistant, Moisture Resistant, Portable, Reusable |
| Heating Device Outer Material | Silicone Rubber |
| Includes Controller | Yes |
| Length | 10 ft. |
| Max. Temp. | 425°F |
| Operating Temperature - Maximum | 218°C |
| Operating Temperature - Minimum | 232°C |
| Overall Length | 10 ft. |
|---|---|
| Overall Width | 1/2" |
| Power Cord Length | 6 ft. |
| Power Density | 6 W/sq. in. |
| Product Type | Heating Tape |
| Requires Controller | Controller Not Required |
| Series | HSTAT Series |
| Standards | Ce, Reach, Rohs |
| Temp. Range | 232°C to 218°C |
| Temperature Range | 232°C to 218°C |
| Thickness | 1/8" |
| Voltage | 120V |
| Wattage | 360 W |
| Width | 1/2" |
| Wiring | Ungrounded |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 18.8 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)