-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Accuracy | +/-5.56°C |
|---|---|
| Max. Exposure Temp. | 232°C |
| Max. Operating Temp. | 218°C |
| Min. Operating Temp. | 232°C |
|---|---|
| Temp. Range | 218°C to 232°C |
| Wattage | 72 W |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 18.8 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)