-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beaker Heater |
|---|---|
| Amps | 1.041A |
| Backing Type | No Backing |
| Color | Tan |
| Compatible With Manufacturer Model Number | HL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC |
| Compatible With Product Type | Griffin Beakers, Standard Beakers |
| Controller | Not Included |
| Current | 1.04A |
| Exposure Temperature - Maximum | 232°C |
| Exposure Temperature - Minimum | -51°C |
| Features | Chemical Resistant, Moisture Resistant |
| For Beaker Size | 600 mL |
| Heating Device Outer Material | Silicone |
| Heating Device Type | Blanket |
| Includes Controller | No |
| Length | 15" |
| Max. Temp. | 450°F |
| Operating Temperature - Maximum | 232°C |
| Operating Temperature - Minimum | 232°C |
| Overall Length | 15" |
| Overall Width | 3 5/8" |
|---|---|
| Power Cord Length | 24" |
| Power Density | 5 W/sq. in. |
| Product Type | Heating Blanket |
| Requires Controller | Controller Required |
| Series | BEAKER HEATERS Series |
| Temp. Range | 232°C to 232°C |
| Temperature Range | 232°C to 232°C |
| Thickness | 3/16" |
| Voltage | 240V |
| Wattage | 250 W |
| Width | 4" |
| Wiring | Ungrounded |
| Heating Device Outer Material | Silicone Rubber |
| Includes Controller | No |
| Max. Exposure Temp. | 232°C |
| Min. Exposure Temp. | -51°C |
| Operating Temp. | 232°C |
| Standards | REACH, ROHS |
| Voltage | 240V |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)