-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beaker Heater |
|---|---|
| Backing Type | No Backing |
| Color | Orange |
| Compatible With Manufacturer Model Number | HL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA |
| Compatible With Product Type | Griffin Beakers, Standard Beakers |
| Current | 1.67A |
| Exposure Temperature - Maximum | 232°C |
| Exposure Temperature - Minimum | -51°C |
| Features | Chemical Resistant, Fits Griffin And Standard Size Beakers, Moisture Resistant, Removable With Hook And Loop Fastener |
| For Beaker Size | 400 mL |
| Heating Device Outer Material | Silicone Rubber |
| Includes Controller | No |
| Max. Temp. | 450°F |
| Operating Temperature - Maximum | 232°C |
| Operating Temperature - Minimum | 232°C |
| Overall Length | 13 3/4" |
|---|---|
| Overall Width | 3" |
| Power Cord Length | 24" |
| Power Density | 5 W/sq. in. |
| Product Type | Heating Blanket |
| Requires Controller | Controller Required |
| Series | GBH Series |
| Temp. Range | 232°C to 232°C |
| Temperature Range | 232°C to 232°C |
| Thickness | 3/16" |
| Voltage | 120V |
| Wattage | 200 W |
| Wiring | Ungrounded |
| Standards | REACH, ROHS |
| Height (cm) | 0.3 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 17.78 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)