-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Aggressive Permanent Adhesive |
| Application | Circuit Board And Electrical Component Labeling, Component Labeling, Inventory And Inspection Labeling, Laboratory Identification, Solar Panel Labeling |
| Compatible Grainger Part Number | 22NA74, 2TYR2 |
| Compatible Mfr Part Number | IP-R6002, R6002 |
| Core Diameter | 3" |
| For Print Method | Thermal Transfer |
| Indoor/outdoor Usage | Outdoor |
| Inkjet Printable | No |
| Label Color | White |
| Label Finish | Gloss |
| Label Material | Polyester |
| Label Media Format | Precut Roll |
| Label Shape | Rectangle |
| Label Thickness | 0.003" |
| Label Type | Polyester |
| Label Width | 1" |
| Labels Per Row | 3 |
| Legend | Blank |
|---|---|
| Material | Polyester |
| Material Properties | Halogen Free |
| Material Series | B-423 Series |
| Max. Wire Size | 1 AWG |
| Maximum Operating Temperature | 230°F |
| Media Format | Precut Roll |
| Minimum Operating Temperature | -94°F |
| Number Of Labels | 10000 |
| Operating Temperature Range | -94°F to +230°F |
| Printer Series Compatibility | Bbp11, Bbp12, Bbp81, I5100, I7100, Ip Series, Tht 3" Core Printers |
| Product Type | Barcode And Solar Panel Labels |
| Recommended Ribbon | IP-R6002, R6002 |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
| Roll Width | 3 11/32" |
| Secondary Label Included | No |
| Temp. Range | -70°F to +110°F |
| Vial/tube Size | 50 mL |
| Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.468 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)