-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Non-Adhesive |
| Application | Electrical Labeling, Wire And Cable Labeling |
| Color | Black |
| Compatible Grainger Part Number | 6XGZ3 |
| Compatible Mfr Part Number | B30-R4400-WT |
| Double-sided Printable | Yes |
| Finish | Matte |
| For Print Method | Thermal Transfer |
| Height | 1/8" |
| Indoor/outdoor Usage | Outdoor |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Height | 2" |
| Label Material | Polyolefin |
| Label Width | 1/8" |
| Labels Per Roll | 1000 |
| Labels Per Row | 1 |
| Legend (remove) | Blank |
| Material | Polyolefin |
| Material Properties | Heat-Shrinkable |
| Material Series | B-342 Series |
| Max. Wire Size | 1.11" |
|---|---|
| Maximum Service Temperature | 267°F |
| Maximum Wire Diameter | 0.48" |
| Maximum Wire Gauge | 16 AWG |
| Maximum Wire Size (remove) | 1.11" |
| Media Format | Precut Roll |
| Metal Detectable | No |
| Min. Wire Size | 0.046" |
| Minimum Service Temperature | -40°F |
| Minimum Wire Diameter | 6/25" |
| Minimum Wire Gauge | 22 AWG |
| Minimum Wire Size (remove) | 0.046" |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | Bbp33, I3300 |
| Product Type | Wire Marking Sleeve |
| Recommended Ribbon | B30-R4400-WT |
| Resistance Properties | Chemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
| Service Temperature Range | -40°F to +267°F |
| Shrink Ratio | 3:1 |
| Temp. Range | -40°F to +267°F |
| Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 21.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)