-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED |
|---|
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 21.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.765 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)