-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Station |
|---|---|
| Background Color | Yellow |
| Color | Black, Yellow |
| Cover Type | Open Front |
| Dimensions (h X W) | 16" x 14" |
| Door Type | Uncovered |
| Filled | No |
| Includes | Unstocked Station |
| Language | English, Spanish |
| Legend | Lockout Station Centro De Seguridad |
| Legend Color | Black |
| Legend Type | Text |
| Lockout Visibility | Board Only |
| Material | Acrylic |
| Mounting Location | Wall |
|---|---|
| No. Of Hooks | 6 |
| Number Of Components | 0 |
| Number Of Lockouts Included | 0 |
| Number Of Padlocks Held | 6 |
| Number Of Padlocks Included | 0 |
| Overall Height | 16" |
| Overall Width | 14" |
| Padlock Key Type | No Padlocks |
| Portable | No |
| Station Type | Lockout Station |
| Visibility Inside | Board Only |
| Wall Mounting | Yes |
| Width | 14" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 38.48 |
| Width (cm) | 37.72 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.837 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)