-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Station |
|---|---|
| Background Color | Yellow |
| Color | Yellow |
| Cover Type | Closed |
| Depth | 2 1/2" |
| Filled | No |
| Includes | Padlock Station Only |
| Language | English |
| Legend | Padlocks Station |
| Legend Type | Text |
| Material | Polypropylene |
| Mount Type | Wall Mount |
| Mounting Location | Wall |
| Number Of Components | 0 |
|---|---|
| Number Of Hasps Included | 0 |
| Number Of Padlocks Included | 0 |
| Number Of Tags Included | 0 |
| Overall Depth | 2.5" |
| Overall Height | 17" |
| Overall Width | 13 1/4" |
| Padlock Key Type | No Padlocks |
| Portable | Yes |
| Standards | OSHA 1910.147 |
| Station Type | Padlock Station |
| Width | 13 1/4" |
| Visibility Inside | None |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 47.5 |
| Width (cm) | 36.32 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)