-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lockout Station |
|---|---|
| Background Color | White |
| Color | White |
| Cover Type | Open Front |
| Depth | 5 1/4" |
| Dimensions (h X W) | 30" x 25" |
| Electrical Lockouts Included | Not Applicable |
| Filled | No |
| Height | 30" |
| Language | English |
| Legend | Lockout Station |
| Legend Color | Red |
| Legend Type | Text |
| Lockout Visibility | Board Only |
| Material | Polystyrene |
| Max. Number Of Padlocks | 18 |
| Mount Type | Wall Mount |
| Mounting Location | Wall |
| No. Of Compartments | 5 |
| No. Of Hooks | 34 |
|---|---|
| Number Of Components | 0 |
| Number Of Hasps Included | 0 |
| Number Of Lockouts Included | 0 |
| Number Of Padlocks Held | 18 |
| Number Of Padlocks Included | 0 |
| Number Of Tags Included | 0 |
| Overall Depth | 5.25" |
| Overall Height | 30" |
| Overall Width | 25" |
| Padlock Key Type | No Padlocks |
| Portable | No |
| Standards | OSHA 1910.147 |
| Station Type | Lockout Station |
| Unfilled Station Type | Lockout Board |
| Visibility Inside | Board Only |
| Wall Mounting | Yes |
| Width | 25" |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 87.63 |
| Width (cm) | 75.95 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.48 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)