-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ribbon |
|---|---|
| Color | Black |
| Compatible Manufacturer Part Number | I5100, 149452, I5100, 149453, I5100, 149455, I5100, 149456 |
| Compatible Mfr. Part No. | I5100, 149452, I5100, 149453, I5100, 149455, I5100, 149456 |
| Core Diameter | 1" |
| Ink Color | Black |
| Length | 984 ft. |
| Printer Series Compatibility | I5100, Ip Series Printer |
| Product Type | Single Color Thermal Transfer Ribbon |
| Resistance Properties | Chemical Resistant, Smear Resistant |
|---|---|
| Ribbon Color | Black |
| Ribbon Format | Ribbon On Printer Specific Core |
| Ribbon Formulation | Wax, Resin |
| Ribbon Length | 984 ft. |
| Ribbon Series | Series R4300 |
| Ribbon Width | 3 1/4" |
| Size - Label Printer Ribbons | 3 1/4" x 984 ft. |
| Width | 3 1/4" |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 7.37 |
| HS Code | 3702390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)