-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ribbon |
|---|---|
| Color | Orange |
| Compatible Grainger Part No. | 23MG27 |
| Compatible Manufacturer Part Number | BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85 |
| Compatible Mfr. Part No. | BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85 |
| For Use With | Powermark(R) Printers |
| Ink Color | Orange |
| Length | 200 ft. |
| Printer Series Compatibility | Bbp85, Powermark Industrial Sign And Label Printer |
| Product Type | Single Color Thermal Transfer Ribbon |
|---|---|
| Resistance Properties | Scratch Resistant, Solvent-Resistant |
| Ribbon Color | Orange |
| Ribbon Format | Ribbon On Printer Specific Core |
| Ribbon Formulation | Resin |
| Ribbon Length | 200 ft. |
| Ribbon Series | Series R10000 |
| Ribbon Width | 8 13/16" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 21.34 |
| HS Code | 3702440160 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)