-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ribbon |
|---|---|
| Color | Black, Green, Red, Yellow |
| For Use With | Globalmark(R) Industrial Label Maker |
| Length | 200 ft. |
| Number Of Panel Sets | 50 |
| Printer Series Compatibility | Globalmark 2 Color And Cut Industrial Label Maker, Globalmark 2 Multicolor Industrial Label Maker |
| Product Type | Four-Color Thermal Transfer Ribbon |
| Resistance Properties | Scratch Resistant, Solvent-Resistant |
| Ribbon Color | Black, Green, Red, Yellow |
|---|---|
| Ribbon Format | Ribbon In Printer Specific Cartridge |
| Ribbon Formulation | Resin |
| Ribbon Length | 200 ft. |
| Ribbon Panel Length | 8" |
| Ribbon Series | Series R10000 |
| Ribbon Width | 4 3/32" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 22.1 |
| HS Code | 5806321040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)