-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Purple |
| Body Dimensions | 1 1/5" x 1 2/5" |
| Body Height | 1 2/5" |
| Body Length | 1 2/5" |
| Body Material | Fiberglass Reinforced Nylon |
| Body Shape | Rectangular |
| Body Size | Compact Body |
| Body Style | Rectangular |
| Body Thickness | 5/8" |
| Body Width | 1 1/5" |
| Color | Purple |
| Control Key Registration Required | No |
| Features | Each Padlock Keyed Differently, Keys Precision-Machined To Exacting Standards |
| Header | Danger |
| Includes | (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels |
| Includes Label | Padlock Label |
| Key Style | Standard |
| Key Type | Keyed Alike |
| Labeling | Label Included |
| Language | English, French, Spanish |
|---|---|
| Legend | Danger Locked Out Do Not Remove |
| Master Keyed | No |
| Non-removable Key | Yes |
| Number Of Pins | 5 |
| Number Of Tumbler Pins | 5 |
| Opening Type | Key |
| Padlock Body Material | Nylon |
| Padlock Shackle Material | Aluminum |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
| Shackle Dia. | 1/5" |
| Shackle Height | 1" |
| Shackle Length | Standard |
| Shackle Material | Aluminum |
| Shackle Material Finish | Chrome Plated |
| Shackle Type | Open |
| Shackle Width | 3/4" |
| Vertical Shackle Clearance | 1" |
| Width Across Shackle | 3/4" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.37 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)