-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Red |
| Body Height | 1 3/4" |
| Body Material | Fiberglass Reinforced Nylon |
| Body Style | Rectangular |
| Color | Red |
| Control Key Registration Required | No |
| Features | Lock Set Keyed Alike, Non Conductive Body, Non Sparking Body |
| Header | Danger |
| Includes | (3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels |
| Labeling | Label Included |
| Language | English, French, Spanish |
| Legend | Danger Locked Out Do Not Remove |
| Master Keyed | No |
| Non-removable Key | Yes |
|---|---|
| Number Of Keys | 1 |
| Number Of Keys Included | 3 |
| Number Of Pins | 6 |
| Padlock Body Material | Nylon |
| Padlock Shackle Material | Hardened Steel |
| Shackle Dia. | 1/4" |
| Shackle Length | Standard |
| Shackle Material Finish | Triple Coated |
| Shackle Type | Open |
| Shackle Width | 3/4" |
| Vertical Shackle Clearance | 1 1/2" |
| Width Across Shackle | 3/4" |
| Height (cm) | 9.27 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 7.11 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)