-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Orange |
| Body Dimensions | 1 1/2" x 1 3/4" |
| Body Height | 1 3/4" |
| Body Length | 1 3/4" |
| Body Material | Fiberglass Reinforced Nylon |
| Body Shape | Rectangular |
| Body Size | Standard Body |
| Body Style | Rectangular |
| Body Thickness | 4/5" |
| Body Width | 1 1/2" |
| Color | Orange |
| Control Key Registration Required | No |
| Features | Each Padlock Keyed Differently, Keys Precision-Machined To Exacting Standards, Non-Conductive Nylon Shackle |
| Header | Danger |
| Includes | (3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels |
| Includes Label | Padlock Label |
| Key Style | Standard |
| Key Type | Keyed Alike |
| Labeling | Label Included |
| Language | English, French, Spanish |
|---|---|
| Legend | Danger Locked Out Do Not Remove |
| Master Keyed | No |
| Non-removable Key | Yes |
| Number Of Pins | 6 |
| Number Of Tumbler Pins | 6 |
| Opening Type | Key |
| Padlock Body Material | Nylon |
| Padlock Shackle Material | Hardened Steel |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
| Shackle Dia. | 1/4" |
| Shackle Height | 1 1/2" |
| Shackle Length | Standard |
| Shackle Material | Hardened Steel |
| Shackle Material Finish | Triple Coated |
| Shackle Type | Open |
| Shackle Width | 3/4" |
| Vertical Shackle Clearance | 1 1/2" |
| Width Across Shackle | 3/4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 4.57 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)