-
Select Country
- Source Now
Get it by Friday, Mar 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixing Valve |
|---|---|
| Body Material | Glass Filled Polysulfone |
| Cold Inlet Temp. | +33°F to +80°F |
| Connection Type | NPT x NPT, NPT x Sweat |
| Flow Coefficient | 2.22 |
| Flow Rate | 0.5-15 GPM |
| Hot Inlet Temp. | +120° to +180°F |
| Hot Inlet Temp. Range | 120°F to 180°F |
| Includes Temperature Gauge | No |
| Inlet (cold) Temperature Range | 33°F to 80°F |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | MNPT, Sweat |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Outlet Size | 1/2" |
| Outlet Temperature Range | 59°F to 140°F |
| Outlet Type | MNPT, Sweat |
| Overall Height | 7" |
| Overall Width | 2 1/4" |
| Seal Material | EPDM |
| Temp. Range | +95°F to +125°F |
| Valve Type | Thermostatic |
| standard | ASME A112.1070, ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, CSA B125.70, CUPC LISTED, NSF/ANSI 372 |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 14.99 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.936 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)