-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Valve |
|---|---|
| Body Material | Glass Filled Polysulfone |
| Cold Inlet Temp. | +33°F to +80°F |
| Connection Type | Compression x Compression |
| Flow Coefficient | 0.82 |
| Flow Rate | 0.35-5.5 GPM |
| Hot Inlet Temp. | +120° to +180°F |
| Hot Inlet Temp. Range | 120°F to 180°F |
| Includes Temperature Gauge | No |
| Inlet (cold) Temperature Range | 33°F to 80°F |
| Inlet Connection Size | 3/8" |
| Inlet Size | 3/8" |
| Inlet Type | Compression |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Outlet Connection Size | 3/8" |
| Outlet Temperature Range | 95°F to 120°F |
| Outlet Type | Compression |
| Overall Height | 5" |
| Overall Width | 1 7/8" |
| Seal Material | EPDM |
| Temp. Range | +95°F to +125°F |
| Valve Type | Thermostatic |
| standard | ASSE 1070, CUPC LISTED, NSF/ANSI 372 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 12.45 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)