-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plastic Handle w/Ball Valve |
|---|---|
| Accessory Type | Push Handle With On/Off Valve |
| Color | Yellow |
| Compatible Grainger Part No. | 4R961, 4R959, 3DUT1, 2VYX6, 2P267, 4T009, 4R963, 4R965, 2P332, 2VYX4, 3DUR8, 4T008 |
| Compatible Manufacturer Part Number | S19-210, S19-210B, S19-210FW, S19-210Y, S19-220, S19-220B, S19-220BBF, S19-220FW, S19-220T, S19-310, S19-310BF, S19-310FW, S19-310SBFW, S19-310UU |
| Compatible Mfr Part No | S19-210, S19-210B, S19-210FW, S19-210Y, S19-220, S19-220B, S19-220BBF, S19-220FW, S19-220T, S19-310, S19-310BF, S19-310FW, S19-310SBFW, S19-310UU |
| Compatible Mfr. Part No. | S19-210, S19-210B, S19-210FW, S19-210Y, S19-220, S19-220B, S19-220BBF, S19-220FW, S19-220T, S19-310, S19-310BF, S19-310FW, S19-310SBFW, S19-310UU |
| Compatible With Brand | Bradley |
| Compatible With Mfr. | Bradley Classic S19-210, Bradley Classic S19-210Fw, Bradley Classic S19-210Y, Bradley Classic S19-220, Bradley Classic S19-220B, Bradley Classic S19-220Bbf, Bradley Classic S19-220Fw, Bradley Classic S19-220T, Bradley Classic S19-310, Bradley Classic S19-310Bf, Bradley Classic S19-310Fw, Bradley Classic S19-310Sbfw, Bradley Classic S19-310Uu |
| Compatible With Series | Classic Series |
| Features | Female |
| For Use With | Eyewash |
| Includes | Hardware |
|---|---|
| Inlet Pipe Gender | Female |
| Inlet Pipe Thread Type | NPT |
| Material | Brass, Plastic |
| Maximum Flow Rate | 15 GPM |
| Maximum Inlet Pressure | 150 psi |
| Minimum Flow Rate | 3 GPM |
| Outlet Pipe Gender | Female |
| Outlet Pipe Thread Type | NPT |
| Product Type | Plastic Handle W/Ball Valve |
| Standards | ANSI Z358.1 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 12.7 |
| HS Code | 8481803025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.351 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)