-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Serpentine Belt |
|---|---|
| Belt Type | Heavy Duty |
| Industry Number | 7PK2285 |
| Outside Length | 90.66" |
|---|---|
| Top Width | 0.96" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 2.54 |
| HS Code | 4010395000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)