-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Bearing Type | Precision Ball |
| Brake Type | Side Strap |
| Caster Brake Included | Yes |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Rubber |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Rubber |
| Core Color | Red |
| Core Material | Cast Iron |
| Durometer | 70 Shore A |
| Extended Lead | No |
| Frame Finish | Red Enamel |
| Frame Material | Steel |
| Hole Pattern | A |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Rating | 540 lbs. |
|---|---|
| Mounting Bolt Dia. | 1/2" |
| Non-marking | No |
| Number Of Wheels | 1 |
| Operating Temp. Range | -70°F to +160°F |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 7 1/2" |
| Plate Size | 4 1/2" x 6 1/2" |
| Plate Thickness | 3/8" |
| Plate Type | A |
| Raceway Type | Precision Ball |
| Swivel Radius | 0.0" |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Black |
| Wheel Material | Rubber |
| Wheel Width | 2 1/2" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)