-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drench Shower with Face/Eyewash |
|---|---|
| Activates By | Push Handle |
| Ada Compliant | No |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Dia. | 13" |
| Bowl Style | Uncovered |
| Color | Gray |
| Electrical Cord Length | Not Available |
| Eye Wash Covering | No |
| Eye Wash Handle Material | Stainless Steel |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Material | Stainless Steel |
| Eyewash Spray Head Style | Covered |
| Fitting Material | Stainless Steel |
| Fitting Size | 1 1/4" |
| For Environment | General Purpose |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
|---|---|
| Heat Traced | No |
| Includes | Inspection Tag, Universal Identification Sign |
| Includes Drench Hose | No |
| Includes Foot Pedal | Yes |
| Includes Showerhead Shroud | No |
| Inlet Pipe Gender | Male |
| Installation Type | Plumbed |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Outlet Pipe Gender | Male |
| Pipe Material | Stainless Steel |
| Shower Activation | Pull Rod |
| Shower Handle Length | 25 1/2" |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Pull Rod |
| Shower Head Material | Stainless Steel |
| Shower Spray Head Material | Stainless Steel |
| Spray Head Material | Stainless Steel |
| Valve Material | Stainless Steel |
| Width | 26.812" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 38.1 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.3225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)