-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drench Shower with Face/Eyewash |
|---|---|
| Activates By | Push Handle |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Diameter | 13" |
| Color | Gray |
| Coverage | Eyes And Face |
| Depth | 26 13/16" |
| Eye Wash Handle Material | Stainless Steel |
| Eyewash Activation | Push Plate |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Bowl Style | Uncovered |
| Eyewash Spray Head Material | Stainless Steel |
| Fitting Material | Stainless Steel |
| For Environment | General Purpose |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Includes | Inspection Tag, Universal Identification Sign |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | No |
| Inlet Connection Location | Top |
| Inlet Pipe Gender | Male |
|---|---|
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Maximum Flow Rate | 22 GPM |
| Min. Operating Temp. | 32°F |
| Minimum Flow Rate | 20 GPM |
| Mount Hole Diameter | 3/8" |
| Mounting Style | Standard |
| Mounting Type | Floor Mount |
| Outlet Pipe Gender | Male |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Stainless Steel |
| Series | HALO Series |
| Shower Activation | Pull Rod |
| Shower Handle Length | 26 1/4" |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Pull Rod |
| Shower Head Material | Stainless Steel |
| Shower Spray Head Diameter | 3 1/10" |
| Valve Material | Stainless Steel |
| Width | 13" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 38.1 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.4715 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)