-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eyewash Station |
|---|---|
| Activates By | Flag Push Handle |
| Activation | Push Plate |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Diameter | 13" |
| Bowl Style | Uncovered |
| Color | Yellow |
| Coverage | Eyes And Face |
| Depth | 13 1/4" |
| Environment | General Purpose |
| Eye Wash Handle Material | Stainless Steel |
| Eyewash Bowl Material | Stainless Steel |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Height | 14 2/3" |
|---|---|
| Includes | Inspection Tag, Universal Identification Sign |
| Includes Foot Pedal | Yes |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 1/2" |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Galvanized Steel |
| Spray Head Diameter | 1 1/2" |
| Spray Head Material | Plastic |
| Valve Material | Chrome Plated Brass |
| Width | 15 1/2" |
| Standards | ANSI Z358.1 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 40.64 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)