-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Antistatic | No |
| Application | High Temperature: Food Industry/Bakeries |
| Bearing Type | Plain Bore |
| Bolt Hole Diameter | 3/8" |
| Bolt Hole Spacing | 4 1/8" x 2 31/32" x 3 5/32" |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Glass Filled Nylon |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Type | Swivel |
| Caster Wheel Material | Glass Filled Nylon |
| Core Color | Gray |
| Core Material | Glass Filled Nylon |
| Corrosion-resistant | No |
| Durometer | 85 Shore D |
| Electrically Conductive | No |
| Esd | No |
| Extended Lead | No |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Heat-resistant | Yes |
| Hole Pattern | D |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 15/16" x 4 1/8" |
| Load Capacity (static) | 1930 lbs. |
| Load Capacity At +158° F | 770 lbs. |
| Load Capacity At +70° C | 350 Kg |
| Load Capacity At 2.5 Mph | 770 lbs. |
| Load Capacity At 4 Km/h | 350 Kg |
| Load Rating | 770 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 7/16" |
| Mounting Height | 9 1/4" |
| Mounting Plate Bolt Hole Pattern | C |
| Mounting Plate Size | 4 5/16" x 5 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4 5/16" X 5 1/2" ( C ) |
| Mounting Type | Top Plate |
| Non-marking | Yes |
|---|---|
| Non-staining | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Offset (f) | 2 9/16" |
| Operating Noise / Floor Surface Preservation | Satisfactory |
| Outside Bolt Hole Spacing | 3 5/32" x 4 9/64" |
| Overall Height | 9 1/4" |
| Plate Size | 5 1/2" x 4 15/16" |
| Plate Thickness | 0.098" |
| Plate Type | D |
| Raceway Type | Double Ball |
| Replacement Wheel | POHI 200/20G |
| Rolling Resistance | Excellent |
| Suitable For Autoclaves | No |
| Suitable For Machine Washing | No |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Temperature Resistance Max | 480°F |
| Temperature Resistance Min | -15°F |
| Total Height (h) | 9 1/4" |
| Tread And Tyre Hardness | 85 Shore D |
| Tread Hydrolysis-resistant | No |
| Tread Shape | Standard |
| Unit Weight | 5.7 lbs. |
| Wear Resistance | Satisfactory |
| Wheel Bearing Type | Plain |
| Wheel Bearings | Plain Bore |
| Wheel Color | Gray |
| Wheel Core Material | Glass Filled Nylon |
| Wheel Dia. | 7 7/8" |
| Wheel Diameter | 8" |
| Wheel Material | Glass Filled Nylon |
| Wheel Width | 2" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 85 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Nylon |
| Standards | DIN EN 12578, ISO 14001, ISO 5001, ISO 9001 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.871 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)