-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reflective Number Label |
|---|---|
| Adhesive Type | Permanent Adhesive |
| Application | General Identification |
| Apwa Compliant Color | No |
| Background Color | Black |
| Character | 3 |
| Character Color | Yellow |
| Character Color Gradient | Solid Color |
| Character Height | 2 1/2" |
| Character Type | Numbers |
| Characters Included | 3 |
| Color | Black, Yellow |
| Embossed | No |
| Glow-in-the-dark | No |
| Includes | (25) Markers |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Letter Casing | Uppercase |
| Material | Vinyl |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| No. Of Pieces | 25 |
| Overall Height | 2 7/8" |
| Overall Width | 1 3/4" |
| Product Type | Individual Characters |
| Retroreflective Grade | Engineer Grade |
| Self-spacing/aligning | No |
| Series | RUM Series |
| Standards | Astm D 4956 |
| Visibility | Hi-Vis, Reflective |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 3919905010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)