-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Connector |
|---|---|
| Connection Orientation | Dual Rated Lug |
| Connector Type | Dual Rated Lug |
| Contact Finish | Tin |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Maximum | 300 kcmil |
| For Stranded Copper Wire Size - Minimum | 6 AWG |
| Head Style | Socket |
| Head Type | Socket |
| Hole Diameter | 0.31" |
| Material | Aluminum |
| Max. Conductor Size | 300 kcmil |
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 1000V |
| Min. Conductor Size | 6 AWG |
|---|---|
| Number Of Conductors | 1 |
| Number Of Holes | 1 |
| Number Of Terminations | 1 |
| Overall Depth | 1 1/8" |
| Overall Length | 2" |
| Overall Width | 1" |
| Special Features | Easy Installation |
| Standards | Ul Listed, Ul486A/B |
| Stud Size | 5/16" |
| Tongue Length | 1" |
| Tongue Thickness | 1/4" |
| Tongue Width | 1" |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.86 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)