-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Connector |
|---|---|
| Connector Type | Dual Rated Lug |
| Head Type | Slotted |
| Length | 1 4/25" |
| Material | Aluminum |
|---|---|
| Max. Conductor Size | 2 AWG |
| Min. Conductor Size | 14 AWG |
| Stud Size | 1/4" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.94 |
| Width (cm) | 1.43 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)