-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Connector |
|---|---|
| Connection Orientation | Dual Rated Lug |
| Connector Type | Dual Rated Lug |
| Contact Finish | Tin |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Maximum | 1/0 AWG |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| Head Style | Slotted |
| Head Type | Slotted |
| Hole Diameter | 1/4" |
| Hole Spacing | 0.55" |
| Length | 1.47" |
| Material | Aluminum |
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 1000V |
| Min. Conductor Size | 14 AWG |
|---|---|
| Number Of Conductors | 2 |
| Number Of Holes | 1 |
| Number Of Terminations | 1 |
| Overall Depth | 13/16" |
| Overall Length | 1.47" |
| Overall Width | 1.22" |
| Special Features | Easy Installation |
| Standards | Ul Listed, Ul486A/B |
| Stud Size | 1/4" |
| Tongue Length | 0.84" |
| Tongue Thickness | 0.19" |
| Tongue Width | 1.22" |
| Width | 1.22" |
| Height (cm) | 3.1 |
|---|---|
| Length (cm) | 3.73 |
| Width (cm) | 1.98 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0101 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)