-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Application | Agriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging |
| Base To Center Of Shaft | 2.15" |
| Bearing Type | Ball |
| Capacitor Required | Yes |
| Compatible Capacitor | 30 Mfd 370V Capacitor |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| Full Load Amps | 1.86A |
| Gear Case Material | Aluminum |
| Gear Material | Steel |
| Gear Ratio | 120:1 |
| Gear Type | Hypoid |
| Housing Finish | Powdered Coat Paint, Anodized |
| Housing Material | Gearbox Powdered Coated Paint, Motor Anodized |
| Housing Mount Hole Size | 0.473" |
| Input Hp | 1/8 hp |
| Insulation Class | Class F |
| Inverter Rated | No |
| Length Less Shaft | 13.63" |
| Lubrication | Grease |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 14 RPM |
| Maximum Torque | 450 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class F |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mount Hole Center-to-center Length | 4.96" |
| Mount Hole Center-to-center Width | 4.33" |
| Mount Type | All Angle |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 14 RPM |
| No Load Rpm | 14 RPM |
| Number Of Brake Discs Required | 0 |
| Number Of Housing Mount Holes | 4 |
| Operating Voltage | 115V AC |
| Output Shaft Diameter | 1" |
| Output Shaft Type | Hollow |
| Overall Height | 6.92" |
| Overall Length | 13.13" |
| Overall Width | 4.64" |
| Overhung Load | 780 lbs. |
| Overhung Load Capacity | 780 lbs.-ft. |
| Phase | 1 |
| Reversible Shaft Output | Yes |
| Rotation | CW/CCW |
| Seal Type | Lip Type |
| Seals | Lip Type |
| Service Factor | 1 |
| Shaft Orientation | Right Angle |
| Shaft Type | Hollow |
| Thermal Protection | No |
| Type | AC Gearmotor , Permanent Split Capacitor |
| Brake Type | None |
| Height (cm) | 17.58 |
|---|---|
| Length (cm) | 33.35 |
| Width (cm) | 11.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)