-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Temperature Guide Wheel |
|---|---|
| Bearing Material | Stainless Steel |
| Bearing Material Grade | Grade 440 |
| Bearing Type | Angular Contact Ball |
| Bore Dia. | 15 mm |
| Bore Diameter | 37/64" |
| Closure | Double Shielded |
| Duty Type | Heavy |
| Dynamic Radial Load Capacity | 2181 lbf. |
| Features | Smooth, Low Friction Motion, Unlimited Butt Joining Of Track For Long Travel Length, Wheels And Track Are Replaceable, Making Maintenance Simple And Easy |
| For Environment | Corrosive |
| Load Direction | Radial, Thrust |
| Max. Load Axial | 747 lbs. |
| Max. Load Radial | 1810 lbs. |
| Maximum Temperature | 230°F |
| Minimum Temperature | -94°F |
| Number Of Bearings | 2 |
|---|---|
| Overall Length | 3/4" |
| Resistance Properties | Corrosion Resistant, Low Temperature Resistant |
| Roller Dia. | 2 23/64" , 2 9/25" , 59.944 mm |
| Roller Head Type | V-Groove |
| Roller Material | Stainless Steel |
| Roller Material Grade | Grade 440C |
| Roller Style | Heavy Yoke |
| Roller Width | 3/4" |
| Rolling Element Rows | 2 |
| Seal Type | Not Applicable |
| Size | 4 |
| System Of Measurement | Inch |
| Type | V Shaped |
| V-groove Angle | 90° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)