-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Temperature Guide Wheel |
|---|---|
| Bearing Material | Stainless Steel |
| Bearing Type | Angular Contact Ball |
| Bore Dia. | 12 mm |
| Closure | Double Shielded |
| Duty Type | Heavy |
| For Environment | Corrosive |
| Load Direction | Radial, Thrust |
| Max. Load Axial | 317 lbs. |
| Max. Load Radial | 1101 lbs. |
| Number Of Bearings | 2 |
| Resistance Properties | Corrosion Resistant, Low Temperature Resistant |
|---|---|
| Roller Dia. | 1 51/64" , 1.803" , 45.796 mm |
| Roller Material | Stainless Steel |
| Roller Style | Heavy Yoke |
| Roller Width | 5/8" |
| Rolling Element Rows | 2 |
| Seal Type | Not Applicable |
| Size | 3 |
| Stud Material | Alloy Steel |
| System Of Measurement | Inch |
| Type | V Shaped |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)