-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapters for Mini-Centrifuge |
|---|---|
| Compatible With Manufacturer Model Number | C1008 |
| Includes | 0.5 Ml Adapters |
| Material | Polypropylene |
| Overall Length | 1" |
|---|---|
| Overall Width | 1/2" |
| Product Type | Replacement Adapter Pack |
| Height (cm) | 13 |
|---|---|
| Length (cm) | 19.99 |
| Width (cm) | 13 |
| HS Code | 8421190000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.102 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)